Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stationary 60" X 30" Shop Top Square Edge Workbench - Blue
See all 28 items in product family

Stationary 60" X 30" Shop Top Square Edge Workbench - Blue

Item #: WB244864BL

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $646.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
STATIONARY WORKSTATION
Quality built for years of service. Rugged 18 gauge 1-1/2" tubular steel frame, and double stringer for added rigidity. Stationary model has a fixed height of 31" on leveling glides. Make either unit more ergonomic by adding easy attaching optional 6" height adjusters. Blue enamel finish frame. Assembles easily.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDBuilt Rite
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER244864BL
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS154 (70 kg)
    • DESCRIPTIONStationary
    • HEIGHT INCHES (FIXED LEG)31 (78.74 cm)
    • Base Model Number244864

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.