Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bakers Production Table - Galvanized Frame 120X60
See all 106 items in product family

Bakers Production Table - Galvanized Frame 120X60

Item #: WBB171611

Usually ships in 24 to 27 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 921.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JOHN BOOS WORK TABLES
Stainless Steel Production Table Frame With Bin Stops
This Production Table Frame is fabricated entirely of high-grade 16 gauge stainless steel. All welded construction provides the extra strength and durability that is required in a bakery production table. 36" total work surface with 1-1/2" adjustable bullet feet. Can be adapted for other areas of foodservice. Bin stops create storage underneath work surface. NSF approved. For use with a 120"W x 60"D top (Table top sold separately).

Product Specifications

    • WIDTH INCHES120 (304.8 cm)
    • DEPTH INCHES60 (152.4 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • CAPACITY LBS1,400
    • BRANDJohn Boos
    • CONSTRUCTIONGalvanized
    • GAUGE16
    • MANUFACTURERS PART NUMBERSBO-G20
    • TOP CONSTRUCTION16 Gauge Stainless Steel
    • DESCRIPTIONBakers Production Table - Galvanized Frame

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.