72" W x 30" D Wire Stationary Workbench, Shop Top Square Edge

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

72" W x 30" D Wire Stationary Workbench, Shop Top Square Edge

Item #: WB249313

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $320.95 ea.
3+ $299.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SUPER STRONG WORKBENCHES
Stationary Bench – 1-1/2” Shop Top
Chrome plated shelf and posts resist rust, scratches and dents. Includes one reinforced chrome plated wire shelf that provides maximum strength, visibility and ventilation. Shop top protects against static build up and won't warp or split. Faced on two sides with 3/8" high grade, high density particleboard sealed with a catalyzed finish to resist liquids. Stationary Bench includes adjustable leveling feet and measure 34”H. Easy assembly.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHGray
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL249313
    • TOP CONSTRUCTIONShop Top Square Edge
    • TYPEStationary
    • Base Model Number249313
    • HEIGHT INCHES (FIXED LEG)34 (86.36 cm)