Shown with Butcher Block Top

72" W x 30" D Wire Stationary Workbench Plastic Laminate Square Edge Top

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

72" W x 30" D Wire Stationary Workbench Plastic Laminate Square Edge Top

Item #: WB249311

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $348.95 ea.
3+ $326.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SUPER STRONG WORKBENCHES
Stationary Bench – 1-5/8” Plastic Top
Chrome plated shelf and posts resist rust, scratches and dents. Includes one reinforced chrome plated wire shelf that provides maximum strength, visibility and ventilation. Plastic top is easy-to-clean. Made of high pressure plastic laminate with wood-core. Provides a smooth, tough working surface for all applications. Stationary Bench includes adjustable leveling feet and measure 34”H. Easy assembly.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHGray
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL249311
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • TYPEStationary
    • Base Model Number249311
    • HEIGHT INCHES (FIXED LEG)34 (86.36 cm)