72" W x 30" D Wire Stationary Workbench, Maple Butcher Block Square Edge

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

72" W x 30" D Wire Stationary Workbench, Maple Butcher Block Square Edge

Item #: WB249315

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $424.95 ea.
3+ $399.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SUPER STRONG WORKBENCHES
Stationary Bench – 1-3/4” Maple Top
Chrome plated shelf and posts resist rust, scratches and dents. Includes one reinforced chrome plated wire shelf that provides maximum strength, visibility and ventilation. Maple Butcher Block is kiln dried, electronically glued, then cured and sanded smooth. Finished with a penetrating mineral oil protectant. Ideal for multi-purpose use. Stationary Bench includes adjustable leveling feet and measure 34”H. Easy assembly.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHGray
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • TYPEStationary
    • Base Model Number249315
    • MATERIALMaple
    • HEIGHT INCHES (FIXED LEG)34 (86.36 cm)