72"W X 30"D X 34"H Ash Butcher Block Safety Edge Workbench - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

72"W X 30"D X 34"H Ash Butcher Block Safety Edge Workbench - Gray

Item #: WB579114

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $355.95 ea.
3+ $333.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safety Edge Workbench
Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Legs feature double electrical knockouts and all-welded channel construction. Finished with scratch resistant gray powder coat. Ash butcher block top is kiln dried, sanded smooth and finished with a penetrating oil protectant. A heavy duty, good-looking top at an affordable price. 1-3/4" thick top has a rounded front safety edge to protect workers.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBER579114
    • MODEL579114
    • TOP THICKNESS INCHES1-3/4 (4.45 cm)
    • TOP CONSTRUCTIONAsh Butcher Block Safety Edge
    • HEIGHT INCHES (FIXED LEG)34 (86.36 cm)
    • MATERIALAsh
    • Base Model Number579114