Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 X 30 Plastic Laminate Square Edge Workbench with Lower Shelf

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

60 X 30 Plastic Laminate Square Edge Workbench with Lower Shelf

Item #: WB253813

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 460.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PLASTIC TOP WORKBENCHES WITH STAINLESS STEEL LEGS
Lower Shelf
Plastic top provides a smooth, tough work surface that’s fit for any application including kitchens, labs and more. Durable, easy-to-clean 1-5/8” thick light gray top is made from high pressure plastic laminate with a wood core to withstand heavy use. Legs are made from 16 gauge, 304 stainless steel that resists chemicals and most solvents. 1-5/8" diameter tubular legs include adjustable leveling feet. Measures 34”H. Workbench has a lower shelf for added storage space.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTION16 Gauge Stainless Steel
    • MODEL253813
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • DESCRIPTIONBench with Lower Shelf
    • HEIGHT INCHES (FIXED LEG)34 (86.36 cm)
    • Base Model Number253813
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.