Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Gauge Steel Square Edge Workbench w/ Sloped Riser and Bins - 30 x 72
See all 26 items in product family

12 Gauge Steel Square Edge Workbench w/ Sloped Riser and Bins - 30 x 72

Item #: WBB178827

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $659.00
Product Information
Customer Review
Product Q&A
Accessories
Workbench with Riser, Powerstrip and 8 Bins

This 72"W x 30"D x 35"H heavy duty workbench includes large stacking bins for organized storage of parts, tools and supplies. Made using all welded steel that provides 2,000 lb. capacity. 12 gauge steel shelves are ideal for mounting vises while providing maximum strength. Includes 8 large plastic hang bins that easily fit on top riser shelf for convenient storage of parts and supplies. Top shelf features back and end stops to retain contents. Sloped riser is 12"D. Half-depth bottom shelf includes 4"H back support. Offers 22" clearance between shelves. 2" square tubular steel legs include floor pads. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONPowder Coated Steel
    • MANUFACTURERS PART NUMBERWW372
    • TOP CONSTRUCTIONSteel Square Edge
    • DESCRIPTIONWorkbench with Riser, Powerstrip and 8 Bins
    • HEIGHT INCHES (FIXED LEG)35 (88.9 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.