Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Gauge Steel Square Edge Workbench w/ Louvered Panel - 30 x 60
See all 26 items in product family

12 Gauge Steel Square Edge Workbench w/ Louvered Panel - 30 x 60

Item #: WBB178822

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $623.00
Product Information
Customer Review
Product Q&A
Accessories
Stationary Workbench w/ Louvered Panel

This 60"W x 30"D x 35"H heavy duty workbench has louvered panel that accepts plastic hang bins for storage of small parts and supplies. Made of all welded steel that withstands up to 2,000 lbs. Durable 12 gauge steel shelves are ideal for mounting vises and provide maximum strength. 16 gauge steel louvered panels accept plastic stacking bins (sold separately) to provide convenient storage of parts and supplies. Louvered panel is 19"H. Top shelf has back and end stops to retain contents. Half-depth bottom shelf includes 4"H back support. 22" clearance between shelves. 2" square tubular steel legs include floor pads. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONPowder Coated Steel
    • MANUFACTURERS PART NUMBERWT360
    • TOP CONSTRUCTIONSteel Square Edge
    • DESCRIPTIONStationary Workbench w/ Louvered Panel
    • HEIGHT INCHES (FIXED LEG)35 (88.9 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.