Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Drawer and Under Shelf not included

60"W X 28"D Graphite Premium Grade Safety Edge Workbench

60"W X 28"D Graphite Premium Grade Safety Edge Workbench

Item #: WB217138PY

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $518.00 ea.
3+ $487.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LYON® PREMIUM GRADE ADJUSTABLE HEIGHT WORKBENCHES
Graphite Safety Edge Workbench
Sturdy steel channel legs adjust work surface height from 29" to 38" for user comfort. Welded steel cross members provide strength. All benches include stringers for additional stability. Bench legs feature electrical knockouts. 1-1/2" thick Safety Radius edge Graphite composite tops offer a lightweight but strong and durable work surface that prevents warping or splitting and is corrosion and chemical resistant. Drawer, undershelf, and leveling feet are not included.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES29 to 38
    • COLOR FINISHPutty
    • ASSEMBLYUnassembled
    • BRANDLyon
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPP2421A
    • MODEL217138PY
    • TOP CONSTRUCTIONGraphite Safety Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 38

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What is the part number for the divider for this bin?

Question Asked By: ANNA , Hillsboro, OR , October 24, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.