Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Steel Workbench w/ Pegboard - 30 x 60
See all 37 items in product family

Mobile Steel Workbench w/ Pegboard - 30 x 60

Item #: WBB178782

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 688.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Mobile Workbench

This Mobile Steel Workbench is strong enough to handle all your storage needs. Truck frame is made with 2" square tubular corner construction. Work table rolls on four 5" bolt-on urethane casters (2 swivel with brakes, 2 rigid). Work surface features peg board for hanging tools and supplies. The ultra strong top shelf features back and end stops to keep your materials from falling off the work surface. 1 Year Limited Warranty. Gray powder coat finish.

Product Specifications

    • DEPTH INCHES30 (76.2 cm)
    • COLOR FINISHGray
    • CAPACITY LBS1,200 (545.45 kg)
    • ASSEMBLYAssembled
    • DESCRIPTIONMobile Workbench w/ Pegboard
    • MANUFACTURERS PART NUMBERMR360U5B5
    • TOP CONSTRUCTIONSteel
    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES56 (142.24 cm)
    • CONSTRUCTIONPowder Coated Steel
    • BRANDJamco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.