96"W X 36"D Mobile Workbench - Shop Top Square Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

96"W X 36"D Mobile Workbench - Shop Top Square Edge - Gray

Item #: WB183448A

Available on or around 03/17/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $460.95 ea.
3+ $446.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FIXED HEIGHT SHOP TOP MOBILE WORKBENCH
96" x 36" Square Edge Shop Top
Shop top workbenches protect against static build up and won't warp or split. Durable shop top is constructed of a high density particleboard core sealed with a catalyzed finish. Super strong MDF core. Sanded smooth surface sealed for moisture resistance. Fixed Height work benches keep the work surface 39-3/4?H using a 1-1/2" thick square edge Shop Top. Ergonomically designed safety edge rolled front prevents accidents caused by sharp corners. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished with scratch resistant gray baked enamel. 96"L benches include 3 leg frames for stability and reinforcement. Mobile benches are easy to move on 5" casters (2 rigid on one end and 4 swivel with brakes).

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES39-3/4 (100.97 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CASTER5"
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBER183448A
    • MODEL183448A
    • TOP CONSTRUCTIONShop Top Square Edge
    • THICKNESS INCHES1-1/2 (3.81 cm)
Have A Question About This Product?
0 Question | 0 | Answer