72"W x 36"D Mobile Workbench - Steel - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

72"W x 36"D Mobile Workbench - Steel - Gray

Item #: WB183410A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $420.95 ea.
3+ $414.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Super strong steel top workbenches provide long-lasting stability. These work benches feature 12 gauge steel tops reinforced with 14 gauge end channels for superior strength and durability. 1-3/4” square edge bench tops won't crack or buckle. Fixed Height work benches keep the work surface 40”H. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished with scratch resistant gray baked enamel. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes).

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CASTER5"
    • LEG TYPEFixed
    • MODEL183410A
    • THICKNESS INCHES1-3/4 (4.45 cm)
Have A Question About This Product?
0 Question | 0 | Answer