72"W x 30"D Mobile Workbench - Shop Top Safety Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

72"W x 30"D Mobile Workbench - Shop Top Safety Edge - Gray

Item #: WB183976A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $402.95 ea.
3+ $391.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
72" x 30" Safety Edge Shop Top
Shop top workbenches protect against static build up and won't warp or split. Durable shop top is constructed of a high density particleboard core sealed with a catalyzed finish. Super strong MDF core. Sanded smooth surface sealed for moisture resistance. Fixed Height work benches keep the work surface 40?H using a 1-3/4" thick safety edge Shop Top. Ergonomically designed safety edge rolled front prevents accidents caused by sharp corners. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished with scratch resistant gray baked enamel. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes).

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CASTER5"
    • LEG TYPEFixed
    • MODEL183976A
    • TOP CONSTRUCTIONShop Top Safety Edge
    • THICKNESS INCHES1-3/4 (4.45 cm)
Have A Question About This Product?
0 Question | 0 | Answer