72"W x 36"D Mobile Workbench - Plastic Laminate Safety Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

72"W x 36"D Mobile Workbench - Plastic Laminate Safety Edge - Gray

Item #: WB183983A

Ships same day. Only 9 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $586.00 ea.
3+ $576.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FIXED HEIGHT PLASTIC TOP MOBILE WORKBENCH
72" x 36" Safety Edge Plastic Top
Mobile plastic top workbenches are versatile and easy-to-clean. These benches feature a 1-5/8? light gray plastic top that is ideal for multiple environments and provides a neat, clean appearance. Fixed Height work benches keep the work surface 39-3/8?H. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished with scratch resistant gray baked enamel. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes).

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES39-3/8 (100.01 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CASTER5"
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBER183983A
    • MODEL183983A
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • THICKNESS INCHES1-5/8 (4.13 cm)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

HOW MUCH WAIT CAN I PU ON IT Thank you Antonio Domit

Question Asked By: Antonio , September 29, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result