Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" Shop Top Riser - Blue
See all 26 items in product family

72" Shop Top Riser - Blue

Item #: WB252351BL

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $239.95
Product Information
Customer Review
Product Q&A
Accessories
72" Shop Top Riser- Blue
Riser shelf easily attaches to work surface of Mobile Workstation (sold separately). Riser helps increase storage space and work area. Provides 12" shelf clearance between work surface of workstation and riser shelf. Measures 72"L x 12"D x 12"H. Accepts Optional Back & End Stops for Riser (sold separately).

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDBuilt Rite
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER401272rbl
    • MODEL252351bl
    • TOP CONSTRUCTIONShop Top Square Edge
    • WEIGHT LBS43 (19.55 kg)
    • accessory_typeRiser
    • ACCESSORY HEIGHT INCHES12 (30.48 cm)
    • ACCESSORY WIDTH INCHES72 (182.88 cm)
    • ACCESSORY DEPTH INCHES12 (30.48 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.