Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vari-Tuff Mobile Utility Bin Cabinet 63'' W x 30'' D x 36'' H - 8 Drawers & 1 Door

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Vari-Tuff Mobile Utility Bin Cabinet 63'' W x 30'' D x 36'' H - 8 Drawers & 1 Door

Item #: WBB351406

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,755.53 Save up to 26%
Price: $ 2,044.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Valley Craft Vari-Tuff Mobile Bench Cabinet - 8 Drawers

Valley Craft's Vari-Tuff Mobile Bench Cabinet provides high-capacity storage while serving as a unique, heavy-duty mobile workstation. Cabinet features all-welded, heavy gauge steel construction, hinged front door with 3-point locking handle, and four like-keyed drawers (measures 25"W x 20.5"D each, 300 lbs. capacity each) on both ends of the unit (total of 8 drawers). This mobile workstation provides a flat working surface, 5" rubber casters (2 swivel, 2 rigid), and provides an overall load capacity of 2,000 lbs. Smoke gray powder coat finish. Cabinet measures 63"W x 30"D x 36"H.

Product Specifications

    • WIDTH INCHES63 (160.02 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS1,500 (681.82 kg)
    • BRANDValley Craft®
    • DESCRIPTIONVari-Tuff Mobile Bench Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.