Durham WBF-TH-3072-95 72"W x 30"D Folding Leg Workbench - Square Edge Shop Top, Gray
See all 20 items in product family

Durham WBF-TH-3072-95 72"W x 30"D Folding Leg Workbench - Square Edge Shop Top, Gray

Item #: WBB170110

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $614.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
14 gauge steel top covered with a durable tempered hard board and welded corners are ground smooth. Designed with no stringers making it easy to work from both sides. Legs are adjustable on 1" centers and bench height can be adjusted from 28" to 42" above the ground. Hinged legs are welded to the top using full length piano hinges. Legs can be easily folded allowing benches to be stored in less space. Shelf and drawer (shown in picture) are optional and can be purchased separately. Assembly is easy using fasteners provided. Unit has durable gray powder coat finish. 72"W x 30"D x 42"H overall.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES28 to 42
    • CAPACITY LBS2,000 (909.09 kg)
    • COLOR FINISHGray
    • BRANDDurham Manufacturing
    • DESCRIPTIONFolding Leg Workbench Tempered Hard Board
    • MANUFACTURERS PART NUMBERWBF-TH-3072-95
    • TOP CONSTRUCTIONSquare Edge Shop Top
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 42