Durham WBF-4896-95 96"W x 48"D Folding Leg Workbench - Steel Square Edge, Gray
See all 20 items in product family

Durham WBF-4896-95 96"W x 48"D Folding Leg Workbench - Steel Square Edge, Gray

Item #: WBB170107

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $683.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
14 gauge steel top with formed channel on all 4 sides and durable gray powder coat finish. Welded corners are ground smooth. Designed with no stringers making it easy to work from both sides. Legs are adjustable on 1" centers and bench height can be adjusted from 28" to 42" above the ground. Hinged legs are welded to the top using full length piano hinges. Legs can be easily folded allowing benches to be stored in less space. Shelf and drawer (shown in picture) are optional and can be purchased separately. Assembly is easy using the fasteners provided. 96"W x 48"D x 42"H overall.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES48 (121.92 cm)
    • HEIGHT INCHES28 to 42
    • CAPACITY LBS2,000 (909.09 kg)
    • COLOR FINISHGray
    • BRANDDurham Manufacturing
    • DESCRIPTIONFolding Leg Work Bench Steel Top
    • MANUFACTURERS PART NUMBERWBF-4896-95
    • TOP CONSTRUCTIONSteel Square Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 42