Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48 W" x 48 D" Add On Section for Expandable Production Bench

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

48 W" x 48 D" Add On Section for Expandable Production Bench

Item #: WB706632

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 395.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
EXPANDABLE
PRODUCTION BENCH

Create your own work bench length to meet your production needs. Bench top is made of 1" thick reversible white plastic laminate over high-density flake core. Legs are made of heavy 12-gauge steel and adjust from 33" to 37"H. Legs and frame are protected by an electrostatic baked-on gray epoxy finish.
ADD-ON

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES48 (121.92 cm)
    • HEIGHT INCHES33 to 37
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDWisconsin Bench Mfg
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBER48LADDON
    • MODEL706632
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS112 (50.91 kg)
    • HEIGHT INCHES (ADJUSTABLE LEG)33 to 37
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent Benches

Your review: Sturdy, heavy duty benches. Easy to assemble (just make sure you have 2 people)

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.