36 X 48 Extra Heavy Duty Workbench
See all 20 items in product family

36 X 48 Extra Heavy Duty Workbench

Item #: WB579313

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $716.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
EXTRA HEAVY-DUTY WORKBENCH
This extra heavy-duty workbench is ideal for assembly of heavy parts, layout work, etc. 1/4" thick steel plate bench top provides ample room for a variety of projects. Lower shelf is 27 1/2" deep and 10" above ground with 2 1/2"H backstop and allows plenty of storage room for equipment. Sturdy 3" x 3" x 3/16" angle iron legs. Gray powder coat finish.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS20,000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERWd448
    • MODEL579313
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS320 (145.45 kg)
    • HEIGHT INCHES (FIXED LEG)34 (86.36 cm)