Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with 4 Legs (Includes 6)

96"W x 30"D Stainless Steel Shelf Leg Kit

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

96"W x 30"D Stainless Steel Shelf Leg Kit

Item #: WB242298

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $670.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
96" x 30" Stainless Steel Lower Shelf Bench Leg Kit

For use with any bench top. High quality 16 Gauge, Type 304 stainless steel resists chemicals and most solvents. 1 5/8" diamteer tubular legs with adjustable leveling feet. 34"H. 96" Model includes 6 legs.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHStainless Steel
    • ASSEMBLYUnassembled
    • BENCH TYPELower Shelf
    • BRANDJohn Boos
    • CONSTRUCTION16 Gauge Stainless Steel
    • DESCRIPTIONLeg Kit w/Lower Shelf
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.