Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 4TGOD-2484 84"W x 24"D Economy Flat Top Cabinet, Sliding Doors, Galv.

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Aero Manufacturing 4TGOD-2484 84"W x 24"D Economy Flat Top Cabinet, Sliding Doors, Galv.

Item #: WBB201147

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,883.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Economy Flat Top Cabinet, Sliding Doors, Galv., 24 x 84

Constructed of a 16 gauge, type 430 stainless steel top polished to a #4 mill finish with heavy gauge steel box channels for increased rigidity and long lasting durability. Body, doors and lower shelf are made using 18 gauge galvanized steel. Sound deadened between table top and channels. Doors with integral handles roll smooth to the side using nylon roller bearing sheaves. Legs are 1-5/8" diameter x 16 gauge galvanized steel tubing and include 1" adjustable, impact resistant plastic feet. Heliarc welded for extra strength. NSF listed. Fully assembled. Width is 84". Depth is 24". Capacity/Cubic Ft is 30.

Product Specifications

    • WIDTH INCHES84 (213.36 cm)
    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • BENCH TYPESliding
    • BRANDAero Manufacturing
    • CONSTRUCTION18GA 430 Type Galvanized Steel
    • DESCRIPTIONFlat Top Cabinet with Sliding Doors
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • CAPACITY CUBIC FEET30 (.85 cu. m)
    • LEG QUANTITY6
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • MATERIAL16GA 430 Type
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.