Aero Manufacturing 3TSSOD-3084 84"W x 30"D Deluxe Cabinet, 2-3/4" Backsplash, Sliding Doors

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Aero Manufacturing 3TSSOD-3084 84"W x 30"D Deluxe Cabinet, 2-3/4" Backsplash, Sliding Doors

Item #: WBB201368

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,303.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Cabinet, 2-3/4" Backsplash, Sliding Doors, 30 x 84

This cabinet measures 30"D x 84"W with a 16 Gauge, 304 Type Stainless Steel Top, a 2" turn down on 3 sides. Includes a 2-3/4" backsplash and an 18 Gauge stainless steel body. Built with sturdy legs 16 Gauge 1-5/8" O.D. with 1" adjustable feet. Sliding doors are 18 Gauge stainless steel with nylon roller bearing sheaves. Welded construction provides extra strength and durability. Gussets are fully welded for extra rigidity. Top is polished to a #4 mill finish. NSF Listed.

Product Specifications

    • WIDTH INCHES84 (213.36 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • BENCH TYPESliding
    • BRANDAero Manufacturing
    • CONSTRUCTION18GA 430 Stainless Steel
    • DESCRIPTIONCabinet with 2-3/4" Backsplash and Sliding Doors
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • CAPACITY CUBIC FEET38 (1.08 cu. m)
    • LEG QUANTITY6
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • BACKSPLASH HEIGHT INCHES2.75 (6.99 cm)