Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 3TGSOHD-2484 84"W x 24"D Deluxe Cabinet, 2-3/4" Backsplash, Hinged Doors, Galv.

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Aero Manufacturing 3TGSOHD-2484 84"W x 24"D Deluxe Cabinet, 2-3/4" Backsplash, Hinged Doors, Galv.

Item #: WBB201566

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,124.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Cabinet, 2-3/4" Backsplash, Hinged Doors, Galv. 24 x 84

This cabinet measures 24"D x 84"W with a 16 Gauge, 304 Type Stainless Steel Top, a 2" turn down on 3 sides. Includes a 2-3/4" backsplash and an 18 Gauge stainless steel body. Built with sturdy legs 16 Gauge 1-5/8" O.D. with 1" adjustable feet. Hinged doors are 18 Gauge stainless steel with nylon roller piano hinge. Welded construction provides extra strength and durability. Gussets are fully welded for extra rigidity. Top is polished to a #4 mill finish. NSF Listed.

Product Specifications

    • WIDTH INCHES84 (213.36 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYUnassembled
    • BENCH TYPEHinged
    • BRANDAero Manufacturing
    • CONSTRUCTION18GA Galvanized Steel
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • LEG QUANTITY6
    • MATERIAL16GA 304 Type
    • CAPACITY CUBIC FEET30 (.85 cu. m)
    • BACKSPLASH HEIGHT INCHES2-3/4 (6.99 cm)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.