Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W x 30"D Plastic Top 7 Drawer/1 Cabinet Workbench

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

60"W x 30"D Plastic Top 7 Drawer/1 Cabinet Workbench

Item #: WB239166

Ships same day. Only 99 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,052.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Multipurpose Security Workstation

7 Drawer/1 Cabinet Workbench With Plastic Top

Secure supplies and tools with these sturdy workbenches with independently locking drawer and cabinet. The sturdy, all welded drawer pedestals have full width aluminum drawer handles and nylon drawer rollers for smooth opening. Drawers measure 13"W x 17-3/4"D and have weight capacity of 66 lbs per drawer. Includes six 5-1/2"H drawers and one 12"H drawer. Cabinet has a locking door and an adjustable shelf. Pedestals measure 15-3/4"W x 20"D x 32"H and can be arranged to suit your needs. Durable gray powder coat finish. Includes 1-5/8" thick Plastic laminate top. Easy assembly.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONFIGURATION7 Drawer/1 Cabinet
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS255 (115.91 kg)
    • Base Model Number239166
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Solid workbench

Your review: The work bench comes in four pieces. You can configure the cabinets however you want. The work surface has a reversible option. One side is glossy and the other is matte. It is a very thick piece of plastic that can take some punishment. The drawers are a little loose when fully extended.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

I would like to be able to roll this cabinet/workbench around on the concrete floor of my shop. But I don't want to raise the work surface up too high. What do you recommend

Question Asked By: Bruce , Washington state , March 31, 2016

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.