MDX-P300 Battery and Electrical Tester

MDX-P300 Battery and Electrical Tester

Item #: WBB207446

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 765.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
MDX-P300 Battery and Electrical Tester

Complete with an integrated printer, its now easier and more affordable than ever to determine and present the current state of a battery and electrical system with the Midtronics MDX-P300. The MDX-P300 performs a quick, simple, and accurate battery or system test in seconds without heat, sparks, or user interpretation. The results can then be printed and reviewed immediately with customers for added impact to preventative maintenance routines and customer service. Using patented conductance technology and time-tested reliability, Midtronics testers are required for warranty testing and preventative maintenance at automotive dealers and service providers around the world.

Product Specifications

    • POWER REQUIREMENTUses power of battery under test or 9-volt battery
    • WEIGHT LBS3 (1.36 kg)
    • WIDTH INCHES4 (10.16 cm)
    • OPERATING TEMPERATURE0° F to 120° F
    • PACKAGE QUANTITY1
    • MAXIMUM VOLTAGE SOURCE30 Vdc
    • BRANDMidtronics
    • CABLE LENGTH21"
    • COLOR FINISHBlack
    • COMPONENTSStarter, 2 Group 31 Batteries
    • CONSTRUCTIONPlastic/Metal/Electronics
    • HEIGHT INCHES2-1/2 (6.35 cm)
    • LENGTH INCHES9 (22.86 cm)
    • MANUFACTURERS PART NUMBER04349