Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
26" TRICO® Chill PTFE Winter Blade - 37-269 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 367 items in product family

26" TRICO® Chill PTFE Winter Blade - 37-269 - Pkg Qty 2

Item #: WBB903794

Expected ship date 04/19/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 2

Price: $59.90
Product Information
Customer Review
Product Q&A
26" TRICO® Chill PTFE Winter Blade - 37-269

TRICO® Chill® PTFE Edge Winter blade with PTFE surface protector. These wiper blades offer the same great features as TRICO® Chill® with the added benefit of PTFE surface protector. You know you have a TRICO® Chill with PTFE Edge by the distinctive color strip on the rubber edge and the blade's blue end caps. Features and benefits include, Exclusive wiping edge with PTFE surface protector provides longer life and smoother wipe, PTFE surface protector icon signifies special feature of the TRICO® CHill PTFE Edge wiper blade, Low friction for a smoother, quieter wipe, No chattering or squeaking. Chill PTFE Edge series, Winter PTFE Edge blade type, for Winter. Blade length 26".

Product Specifications

    • WEIGHT LBS.0.66 (.3 kg)
    • BLADE LENGTH INCHES26 (66.04 cm)
    • SERIESChill PTFE Edge
    • DESCRIPTIONWindshield Wiper Blade
    • STYLEWinter
    • FOR USE WITHPassenger Vehicles
    • BLADE TYPEWinter PTFE Edge
    • BRANDTrico

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.