Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tire Leak Detector 1 Qt. - Min Qty 4
See all 3 items in product family

Tire Leak Detector 1 Qt. - Min Qty 4

Item #: WBB207405

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($49.00)

Price: $12.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tire Leak Detector 1 Qt.

Spray-on leak detector shows smallest leaks with mass of bubbles. Diluted concentrate is used in Sure-Shot Sprayer or other pressure sprayer over entire tire. Use for tires, on or off vehicle. Dilute 3 tablespoons with 1 quart or 6 ounces with 1 gallon of water.

Product Specifications

    • WIDTH INCHES4-1/4 (10.8 cm)
    • BRANDPatch Rubber Products
    • COLOR FINISHWhite
    • CONSTRUCTIONLiquid
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • LENGTH INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBER46617
    • PACKAGE QUANTITY1
    • WEIGHT LBS3 (1.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.