Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bullseye Patch Dual Cure 5" x 3" - Pack of 10
See all 5 items in product family

Bullseye Patch Dual Cure 5" x 3" - Pack of 10

Item #: WBB205049

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $87.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bullseye Patch Dual Cure 5" x 3" - Pack of 10

Used to repair puncture and section injuries in passenger, light truck, heavy- duty truck and farm tractor radial tires. Bullseye Repair Units can be centered over the injury because of special cord reinforcement and ply construction. This special construction reduces the effects of flexing and reduces inventory requirements since they can be used in crown, shoulder and sidewall repairs. The repairman can specify Dual Cure or Heat Cure Units to maximize the tire repair performance of the repair system. Apply Dual Cure Units with Fast-Dry Self-Vulcanizing Cement and Heat Cure Units with appropriate cement required for the repair system.

Product Specifications

    • BRANDPatch Rubber Products
    • COLOR FINISHBlack
    • WIDTH INCHES5 (12.7 cm)
    • LENGTH INCHES3 (7.62 cm)
    • MANUFACTURERS PART NUMBER12119
    • CONSTRUCTIONRubber
    • WEIGHT LBS1.9 (.86 kg)
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.