Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Europaste Lubricant For Alloy Wheels - 8 Lb. Bucket - Min Qty 4
See all 4 items in product family

Europaste Lubricant For Alloy Wheels - 8 Lb. Bucket - Min Qty 4

Item #: WBB204950

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($74.00)

Price: $18.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Extra-slippery lubricant for mounting tires with stiff beads. EuroPaste aids in bead seating. No water or mixing required. Application brush not included.

Product Specifications

    • COLOR FINISHRed / Black
    • CAPACITY8 Lb. Bucket
    • LENGTH INCHES10 (25.4 cm)
    • DESCRIPTIONEuropaste Lubricant - Alloy Wheels
    • WEIGHT LBS8.25 (3.75 kg)
    • HEIGHT INCHES8 (20.32 cm)
    • WIDTH INCHES10 (25.4 cm)
    • CONSTRUCTIONLubricant
    • BRANDMyers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.