Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coats 775 Low Volume Wheel Balancer

Coats 775 Low Volume Wheel Balancer

Item #: WBB204980

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,444.00
Product Information
Customer Review
Product Q&A
Accessories
This Low Volume Wheel Balancer features 10 balancer modes including multiple static, dynamic, and alloy modes. Includes small, medium and large cones, light truck back cone, calipers, wheel weight hammer, hub nut, small pressure cup, rubber lip, spring, and stub shaft.

Product Specifications

    • DEPTH INCHES18 (45.72 cm)
    • SELF-CALIBRATINGYes
    • COLOR FINISHRed / Black
    • CONSTRUCTIONMetal/Plastic
    • DESCRIPTIONLow Volume Wheel Balancer
    • DRIVE SYSTEMElectric 110V 1 Phase
    • HEIGHT INCHES40 (101.6 cm)
    • LENGTH INCHES--
    • MANUFACTURERS PART NUMBER59385
    • MAXIMUM TIRE DIAMETER40"
    • MAXIMUM TIRE WEIGHT100 lbs
    • MODEL775
    • WIDTH INCHES49 (124.46 cm)
    • WEIGHT LBS100 (45.45 kg)
    • SHAFT DIAMETER40 mm
    • RIM WIDTH2 to 20"
    • RIM DIAMETERup to 30"
    • POWER REQUIREMENT110V, 1 Phase
    • PACKAGE QUANTITY1
    • BRANDAmmco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.