Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMMCO 7500B Disc Rotor Lathe
See all 2 items in product family

AMMCO 7500B Disc Rotor Lathe

Item #: WBB207303

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $8,993.00
Product Information
Customer Review
Product Q&A
Accessories
AMMCO 7500B Disc Rotor Lathe

Disc Rotor Lathe Order the Adapter Kit to Fit 2 Spindle Speeds One Cut Capability Expands service capabilities for luxury, foreign and late model cars. Poly VBelt and pulley system allows for a quick changeover between spindle speeds and reduced vibration during operation. Features fine and coarse feed control. Specs.: Spindle speed 100 and 200 rpm; rotor dia. and flywheels 14.5"; rotor width 1.875"; 115 VAC, 60 Hz, 1 ph, fused at 15A. motor 1 hp. Lathe includes: wrenches, silencer bands, boring bars, twin cutter, safety shield and work lamp.

Product Specifications

    • CONSTRUCTIONSteel/Plastic
    • MANUFACTURERS PART NUMBER03569
    • MAXIMUM ROTOR THICKNESS1-7/8"
    • SPINDLE AND CROSSFEED100, 200 RPM
    • MAXIMUM DRUM DEPTH--
    • MAXIMUM ROTOR DIAMETER14.5"
    • MODEL7500B
    • BRANDAmmco
    • DESCRIPTIONDisc Rotor Lathe
    • POWER REQUIREMENT115V, 60HZ, 1Phase

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

AMMCO 7500B

Your review: AMMCO lathes are still the standard by which others are measured. Very please with this unit. It came with a table and all necessary adapters which we did not expect. The older AMMCO disc only lathes were dedicated castings etc. This lathe is really a 4000 lathe without the drum feed system. It works well and gives superb results.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.