Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tubeless Passenger Tire Snap-In Valve - Tr413 - Min Qty 100
See all 3 items in product family

Tubeless Passenger Tire Snap-In Valve - Tr413 - Min Qty 100

Item #: WBB205062

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 100 ($43.00)

Price: $0.43

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tubeless Passenger Tire Snap-In Valve - TR413

Constructed with a brass interior and an ozone resistant rubber exterior for long lasting durability. Easily snapped/pulled into rim hole for secure seal prior to mounting tire to rim. Standard C1 core and plastic valve cap included. Meets all Tire and Rim Association standards and Original Equipment Specifications. Effective length is 1-1/4 in.. Fits rim hole size of 0.453 in.. Color finish is Black. Working pressure is 65 PSI. Quantity is 10.

Product Specifications

    • WORKING PRESSURE65 PSI
    • WIDTH INCHES3/4 (1.91 cm)
    • WEIGHT LBS0.025 (.01 kg)
    • TR NUMBER413
    • RIM HOLE INCHES0.453 (1.15 cm)
    • EFFECTIVE LENGTH INCHES1-1/4 (3.18 cm)
    • MANUFACTURERS PART NUMBER21173
    • PACKAGE QUANTITY10
    • BRANDMyers
    • COLOR FINISHBlack
    • CONSTRUCTIONRubber
    • HEIGHT INCHES1-3/4 (4.45 cm)
    • LENGTH INCHES3/4 (1.91 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.