Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Light Weight Metal Truck Valve Extension With Short Collar - 3-15/16" - Min Qty 20
See all 8 items in product family

Light Weight Metal Truck Valve Extension With Short Collar - 3-15/16" - Min Qty 20

Item #: WBB207321

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 20 ($59.60)

Price: $2.98

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Light Weight Metal Truck Valve Extension with Short Collar - 3-15/16"

For use on tube-type or tubeless valves. Double seal assures positive seal. .305-32 Cap Thread

Product Specifications

    • CONSTRUCTIONBrass/Chrome
    • WEIGHT LBS.08 (.04 kg)
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER23422
    • LENGTH INCHES4-1/2 (11.43 cm)
    • EFFECTIVE LENGTH INCHES3-15/16" (10 cm)
    • DIAMETER INCHES5/16 (.79 cm)
    • COLOR FINISHSilver
    • BRANDMyers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.