Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tr573 With 13° Bend Ultra-High Temperature Truck Valve 3-3/4" - Min Qty 20
See all 3 items in product family

Tr573 With 13° Bend Ultra-High Temperature Truck Valve 3-3/4" - Min Qty 20

Item #: WBB207360

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 20 ($120.00)

Price: $6.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TR573 With 13° Bend Ultra-High Temperature Truck Valve 3-3/4"

For drop center Rims with 5/8" hole. Valve stems used on waste haulers, cement trucks, buses, and other vehicles generating high heat due to operating conditions are vulnerable to leakage at the grommet. The standard Myers valve stem has out-performed most other valves on the market in these applications, but some conditions are even beyond this range. Ultra-high temperature valves designed to operate at temperatures over 400° F. The valve is identified with a green grommet to distinguish it from the imitations on the market. Look for EHA on the valve stem and the green grommet to be sure. Height A .98", Height B 3.38"

Product Specifications

    • COLOR FINISHBrass
    • TR NUMBER573
    • LENGTH INCHES4-3/4 (12.07 cm)
    • MANUFACTURERS PART NUMBER24216
    • DIAMETER INCHES5/8 (1.59 cm)
    • WEIGHT LBS.14 (.06 kg)
    • CONSTRUCTIONBrass/Chrome
    • RIM HOLE INCHES0.625 (1.59 cm)
    • EFFECTIVE LENGTH INCHES3-3/8" (8.57 cm)
    • HEAT RESISTANTYes
    • BRANDMyers
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.