Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Truck Valve Extension - 5-1/8"L - Min Qty 10
See all 8 items in product family

Metal Truck Valve Extension - 5-1/8"L - Min Qty 10

Item #: WBB204856

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 10 ($34.80)

Price: $3.48
Product Information
Customer Review
Product Q&A
Accessories
For use on tube-type or tubeless valves. Double seal assures positive seal. .305-32 cap thread.

Product Specifications

    • WEIGHT LBS0.12 (.05 kg)
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER23432
    • HEIGHT INCHES3/8 (.95 cm)
    • COLOR FINISHSilver
    • EFFECTIVE LENGTH INCHES5-1/8 (13.02 cm)
    • LENGTH INCHES6-1/4 (15.88 cm)
    • CONSTRUCTIONMetal
    • BRANDMyers
    • WIDTH INCHES3/8 (.95 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Work great duel wheels

Your review: Installed these on 11r 22.5 duel wheels and worked like a charm. The base is extra long and fits better a on the valve stem. Price also hard to believe.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.