Advance Sealing Truck Tire Valve 3-3/4" - Min Qty 10

Advance Sealing Truck Tire Valve 3-3/4" - Min Qty 10

Item #: WBB207358

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($55.00)

Price: $5.50
Product Information
Customer Review
Product Q&A
Accessories
Advance Sealing Truck Tire Valve 3-3/4"

Combines Benefits of an O-Ring and Grommet Seal. Ideal for Bus Fleets, Trash Haulers and Cement Trucks. Provides the benefit of an O-ring and a grommet seal with the grommet recessed in the valve base. High heat conditions damage standard tire valve O-rings and grommets. This valve features a high temperature sealing cap, short heat resistant core, brass nut, brass ring washer and an ultra-high temperature green ASC grommet recessed inside the base providing a superior seal. For drop center Rims with 5/8" valve hole and designed to operate in over 400°. Bend 13°, Effective Length 3-3/4".

Product Specifications

    • COLOR FINISHBrass
    • CONSTRUCTIONBrass/Chrome
    • WEIGHT LBS.12 (.05 kg)
    • RIM HOLE INCHES0.625 (1.59 cm)
    • BRANDMyers
    • MANUFACTURERS PART NUMBER24202
    • EFFECTIVE LENGTH INCHES3-3/4" (9.53 cm)
    • LENGTH INCHES4-3/4 (12.07 cm)
    • DIAMETER INCHES5/8 (1.59 cm)
    • PACKAGE QUANTITY1