Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
41-444 Valve Core Tool - Min Qty 10
See all 5 items in product family

41-444 Valve Core Tool - Min Qty 10

Item #: WBB207400

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 10 ($17.20)

Price: $1.72

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
41-444 Valve Core Tool

Screwdriver simplifies installation and removal of standard valve cores.

Product Specifications

    • DIAMETER INCHES5/8 (1.59 cm)
    • LENGTH INCHES4-3/8 (11.11 cm)
    • MANUFACTURERS PART NUMBER27130
    • PACKAGE QUANTITY1
    • WEIGHT LBS.50 (.23 kg)
    • BRANDMyers
    • COLOR FINISHRed/Black
    • CONSTRUCTIONPlastic/Metal

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

valve core tool

Your review: we sell a lot of this item very affordable and easy to use.

Is this review helpful?

valve core tool

Your review: great product

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.