Tapered Dual Foot Gauge - Straight And 30° Reverse Chuck - Min Qty 5
See all 9 items in product family

Tapered Dual Foot Gauge - Straight And 30° Reverse Chuck - Min Qty 5

Item #: WBB204880

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($98.75)

Price: $19.75
Product Information
Customer Review
Product Q&A
Accessories
Extended tapered end on the straight end for easier gauging. Calibrated 10 to 150 lbs. in 2 lb units.

Product Specifications

    • WEIGHT LBS0.49 (.22 kg)
    • PACKAGE QUANTITY1
    • WIDTH INCHES1-1/8 (2.86 cm)
    • CALIBRATED10 to 150 lbs
    • LENGTH INCHES12-5/8 (32.07 cm)
    • HEIGHT INCHES5/8 (1.59 cm)
    • MANUFACTURERS PART NUMBER54859
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • BRANDMyers
    • DESCRIPTIONTapered Dual Foot Gauge