Pocket Tapered Dual Foot Gauge - Straight And 30° Reverse Chuck - Min Qty 5
See all 9 items in product family

Pocket Tapered Dual Foot Gauge - Straight And 30° Reverse Chuck - Min Qty 5

Item #: WBB204879

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($42.50)

Price: $8.50
Product Information
Customer Review
Product Q&A
Accessories
Extended tapered end on the straight end for easier gauging. Calibrated 20 to 120 lbs. in 2 lb units.

Product Specifications

    • CALIBRATED10 to 150 lbs
    • WIDTH INCHES5/8 (1.59 cm)
    • WEIGHT LBS0.225 (.1 kg)
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER54857
    • HEIGHT INCHES6-7/8 (17.46 cm)
    • DESCRIPTIONPocket Tapered Dual Foot Gauge
    • CONSTRUCTIONNylon
    • COLOR FINISHBlack
    • BRANDMyers
    • LENGTH INCHES1-1/4 (3.18 cm)