Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Car Steering Wheel Covers - 250 per package
See all 7 items in product family

Car Steering Wheel Covers - 250 per package

Item #: WBB205240

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
STEERING WHEEL COVERS
Car Steering Wheel Covers Keep Grease And Dirt Off Of One Of The Most Noticed And Expensive Parts On The Car Today.

Unique double-band steering wheel covers stays in place while allowing access to airbags and other controls. Standard size covers virtually any passenger and light truck vehicles. These covers are 5” wide and stretch to 24”. Made of clear polyethylene with stretch elastic grip.

Product Specifications

    • DIAMETER INCHES24 (60.96 cm)
    • MANUFACTURER PART NUMBER60507
    • PACKAGE QUANTITY250 Covers/Roll
    • THICKNESS_MILLIMETERS--
    • DESCRIPTIONSteering Wheel Cover
    • BRANDPetrosky
    • CAPACITY250 uses
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • WEIGHT LBS3 (1.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.