Kennedy® 41" Versa-Cart Platform - Brown

Kennedy® 41" Versa-Cart Platform - Brown

Item #: WBB211529

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $787.64 Save up to 25%
Price: $588.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 41" Versa-Cart Platform - Brown

Kennedy® Versa-Cart® includes a 16 gauge 41-1/8"W steel deck with 1-1/2"H sides to secure stationary (non-mobile) drawer cabinets onto deck. Helps convert stationary cabinets into mobile roller cabinets. Moves easily with two 10" solid rubber tires and two 5" swivel casters with brakes. 1,000 lb. capacity. Includes tubular steel handle. Brown powder coat finish.

Product Specifications

    • WIDTH INCHES41-1/8 (104.46 cm)
    • DEPTH INCHES18-3/8 (46.67 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CONSTRUCTIONSteel
    • DESCRIPTIONVersa-Cart Platform
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBER410B