Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 73250UB CutterKart for #50 Taper Tools
See all 10 items in product family

Kennedy® 73250UB CutterKart for #50 Taper Tools

Item #: WBB211649

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 681.00

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Kennedy® CutterKart for #50 Taper Tools

Kennedy® CutterKart™ provides an efficient means of transporting tools between machining centers and tool rooms. Side panels contain tools and protect both the tooling and operation. Durable heavy gauge steel with powder coat finish. Includes 4 metal and ABS plastic tool holder plates that hold taper tools for organized storage. Offers 1,200 lb. total unit capacity. Tubular steel push handle. Moves easily on 2 rigid, 2 swivel casters with brakes. Designed for #50 Taper Tools.

Product Specifications

    • WIDTH INCHES31 (78.74 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES38-3/4 (98.43 cm)
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • TYPETaper 50

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.