Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 386XB 18" 6-Drawer Hang-On Cabinet - Brown
See all 31 items in product family

Kennedy® 386XB 18" 6-Drawer Hang-On Cabinet - Brown

Item #: WBB211717

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $869.93 Save up to 34%
Price: $574.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 18" 6-Drawer Hang-On Cabinet - Brown

Kennedy® 6-Drawer Hang-On Cabinet is made of heavy gauge steel body with a durable Brown powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Easily attaches to side of roller cabinet for increased storage. 18" deep.

Product Specifications

    • WIDTH INCHES13-5/8 (34.61 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES33-1/8 (84.14 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDKennedy
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONHang-On Cabinet
    • DRAWER QUANTITY6
    • MANUFACTURERS PART NUMBER386XB
    • STYLESide Mount
    • TYPESide Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS89 (40.45 kg)
    • HEIGHT RANGE "29 to 34-7/8
    • SLIDE TYPEBall Bearing
    • SERIESK1800
    • WIDTH RANGE "12 to 23-15/16
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hang on tool box

Your review: The toolbox is excellent everything that I thought it would be one suggestion would be to say that is universal and it can be used on either side of the of the main toebox

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.