Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 295B 29" 5-Drawer Roller Cabinet w/ Friction Slides - Brown
See all 82 items in product family

Kennedy® 295B 29" 5-Drawer Roller Cabinet w/ Friction Slides - Brown

Item #: WBB211633

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,141.63 Save up to 13%
Price: $ 995.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 29" 5-Drawer Roller Cabinet w/ Friction Slides - Brown

Kennedy® 5-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes snap-in friction drawer slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily on 5" roller bearing casters (2 rigid, 2 swivel with brakes). Brown finish. 29" wide.

Product Specifications

    • WIDTH INCHES29 (73.66 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES5x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONRoller Cabinet
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER295B
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS128 (58.18 kg)
    • HEIGHT RANGE "35 to 37-7/8
    • DEPTH RANGE "20 to 23-7/8
    • WIDTH RANGE "29 to 33-15/16
    • SLIDE TYPEFriction
    • SERIESK2000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.