Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 305XB 39" 5-Drawer Maintenance Chest - Brown
See all 47 items in product family

Kennedy® 305XB 39" 5-Drawer Maintenance Chest - Brown

Item #: WBB211535

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,493.58 Save up to 27%
Price: $ 1,093.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 39" 5-Drawer Maintenance Chest - Brown

Kennedy® Pro-Line™ 5-Drawer Maintenance Chest is made of heavy 18 gauge steel body with 20 gauge steel drawers for strength. Top surface feature raised edges on 3 sides to retain contents. Brown powder coat finish. High security tubular lock with 2 keys secures all drawers. Ball bearing drawer slides for smooth operation under heavy loads. Drawers include full width aluminum drawer pull handles. Heavy duty tubular side handles for easy handling.

Product Specifications

    • WIDTH INCHES39-3/8 (100.01 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES16-1/2 (41.91 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONChest
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER305XB
    • STYLETop
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS93 (42.27 kg)
    • SERIESK2000
    • WIDTH RANGE "34 to 40-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.