Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 3400MPBL 34" 5-Drawer Maintenance Chest - Blue
See all 53 items in product family

Kennedy® 3400MPBL 34" 5-Drawer Maintenance Chest - Blue

Item #: WBB211635

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,298.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 34" 5-Drawer Maintenance Chest - Blue

Kennedy® 5-Drawer Maintenance Chest features folding side lift handles. Reinforced clam shell lid with gas strut offers full access to top compartment. Can be used alone or stacked on top of Roller Cabinet of matching width (sold separately). Ball bearing slides on all drawers offer smooth operation. Drawers include full width drawer pull handles. High security tubular lock with 2 keys secures all drawers. Durable heavy gauge steel with a Blue powder coat finish.

Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES18-3/8 (46.67 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONChest
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER3400MPBL
    • STYLETop
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS146 (66.36 kg)
    • HEIGHT RANGE "18 to 23-7/8
    • SLIDE TYPEBall Bearing
    • SERIESK2000
    • WIDTH RANGE "34 to 40-15/16
    • DEPTH RANGE "20 to 23-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.