Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 435XR 43" 5-Drawer Versa-Cart w/ Ball Bearing Slides - Red
See all 31 items in product family

Kennedy® 435XR 43" 5-Drawer Versa-Cart w/ Ball Bearing Slides - Red

Item #: WBB211548

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,601.84 Save up to 33%
Price: $ 1,068.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 43" 5-Drawer Versa-Cart w/ Ball Bearing Slides - Red

Kennedy® 5-Drawer Kennedy® Versa-Cart® is made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily with two 10" solid rubber tires and two 5" swivel casters with brakes. 1,000 lb. capacity. Red finish. 43-1/8" wide.

Product Specifications

    • WIDTH INCHES43-1/8 (109.54 cm)
    • DEPTH INCHES20-1/4 (51.44 cm)
    • HEIGHT INCHES36-1/4 (92.08 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES5x2 & 10
    • CONSTRUCTIONSteel
    • DESCRIPTIONVersa-Cart
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER435XR
    • TYPEMobile Platform
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WIDTH RANGE "41 to 49-15/16
    • SLIDE TYPEBall Bearing
    • SERIESVersa
    • DEPTH RANGE "20 to 23-7/8
    • HEIGHT RANGE "35 to 37-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.