Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 182XB 18" 2-Shelf Hang-On Cabinet - Brown
See all 22 items in product family

Kennedy® 182XB 18" 2-Shelf Hang-On Cabinet - Brown

Item #: WBB211679

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $684.99 Save up to 5%
Price: $ 648.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy 18" 2-Shelf Hang-On Cabinet Increases Storage Capacity Of Kennedy Roller Cabinets.

Kennedy 18" 2-Shelf Hang-On Cabinet is made from steel with powder coat finish for lasting durability. Two adjustable shelves pull out on ball bearing slides for full access to tools. Top surface includes raised edges on three sides to retain contents. Tool cabinet easily attaches to roller cabinet for increased storage. Overall size is 13-5/8"Wx18"Dx29"H. Color finish is Brown.

Product Specifications

    • WIDTH INCHES13-5/8 (34.61 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DESCRIPTIONHang-On Cabinet
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBER182XB
    • STYLESide Mount
    • TYPESide Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS45 (20.45 kg)
    • SERIESK1800
    • WIDTH RANGE "12 to 23-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "29 to 34-7/8
    • DEPTH RANGE "18 to 18-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.